Beli safety relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Shared Socket Rectangular Socket P7S/P7SAatribut:
- Connector: Surface connection, coil operation connection: Built-in operation display LED / diode
- Rated Voltage (V): DC24
- Energizing Current (A): 6 consecutive
- Terminal Shape: Screw terminal
- Coil Voltage (V): DC24
- Insulation Resistance (MΩ): 1000 or more (DV500V insulation resistance type)
- Withstand Voltage (V/minute): Between different pole terminals: AC2500 Between same pole contact terminals: AC1500 Between coil contact terminals: AC2500
- OMRON Safety Relay G7SA (Relai Pengaman)Deskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Kabelindo Power Cable NYA Series (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- MASPRO (MASPRO DENKOH) High-Performance UHF AntennaDeskripsi:It is a terrestrial digital antenna for ch.13-36 reception that has achieved excellent reception performance on ch.13-28.atribut:
- Applicable Mast Diameter (Φmm): 22-48.6
- Applicable Regions: Weak electric field area (near boundary, antenna output level 45dBμV or more)
- Included Accessories: F-type connector (for 5C cable)
- Number of elements: 14
- Operating Gain (dB): 9-12.5
- Outer Dimensions (LxWxH) (mm): 1030x393x544
- Output Impedance (ohm): 75 (F type terminal)
- Polarization: Horizontal/vertical
- Ratio before and after (dB): 16-30
- Receiving Channel (ch): 13-36
- Type: High performance type
- Voltage Standing Wave Ratio: 2.5 or less
- Window Receiving Area (m²): 0.1
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- With or Without Finger Protection: None
- OMRON G7SA Safety, RelayDeskripsi:Small Slim Safety Relay forced guide contact relay with EN standard (EN 50205 / Class A VDE certified). Back up the machine's CE marking (machine order). By adopting the structure of the interlock circuit, the dangerous condition of the machine is avoided. We have 4 poles and 6 poles. Pin arrangement that facilitates PWB pattern routing. Reinforced insulation between input and output. Some reinforced insulation between different poles.Withstand voltage:Between the coils contacts, Ikyokukan (excluding 3-4 interpolar): AC4000V 50 / 60Hz 1min Ikyokukan (3-4 interpolar) AC2500V 50 / 60Hz 1min homopolar contact between: AC1500V 50 / 60Hz 1minatribut:
- Rated Voltage (V): DC24
- Ambient Relative Humidity (RH): 5 to 85
- Vibration Resistance: 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
- Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
- Electrical Durability (times): 100,000 or more (rated load, switching frequency 1800 / h)
- Failure Rate P Level (V-mA): (Reference Value: at Switching Frequency 120 times/min) DC5-1 (opening and closing frequency 300 times/min)
- Insulation Resistance (MΩ): 1000 or more (DC500V insulation resistance meter)
- Maximum Switching Frequency (times/hour): 36000
- Mechanical Durability (times): 10 million (opening and closing frequency 36,000 / h)
- Operating Ambient Temperature (°C): -40 to +85 (with no icing or condensation)
- Operating Time (ms) : 20 or less (ambient temperature 23 ° C)
- Protection Class: Flux resistant type
- Response Time: 10 ms or less
- Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi)atribut:
- Length (m): 1
- Number of Cores: 1
- OMRON Safety Relay Unit G9SADeskripsi:Smaller and more complete series. Available in 45mm width, 3-pole, 5-pole, 3-pole + off-delay 2-pole, 2-hand controller. A lineup of 17.5mm wide 3-pole and off-delay 3-pole expansion units is also available. The extension unit can be connected with one touch. Off-delay type is variable in 15 steps. Obtained EN ISO13849-1 (Cat.4 / PLe) certification. DIN rail mounting and screw mounting are possible.atribut:
- Series: G9SA
- OMRON Safety, Relay Unit G9SADeskripsi:It became small and the series is enriched. Wide range of 45 mm, 3 pole, 5 pole, 3 pole + off-delay 2 pole, 2 hand controllers available. In addition, we also offer 3-pole, 17.5 mm wide extension units with off-delay 3 pole. The extension unit is connected with one touch. The off-delay type is variable in 15 steps. EN ISO 13849-1 (Cat.4 / PLe) certification obtained. DIN rail mounting, screw mounting possible.atribut:
- Length (mm): 94
- Auxiliary Contact: 1
- Response Time: 10 ms or less
- Ambient Relative Humidity (RH): 35 to 85
- Contact Resistance (miliΩ): 100
- Electrical Durability: 100,000 times or more (rated load, switching frequency 1800 times / h)
- Input Channel: 1ch, 2ch input possible
- Insulation Resistance (MΩ): 100 or more (DC500V mega)
- Mechanical Durability: 5 million times or more (opening and closing frequency 7200 times / h)
- Operating Ambient Temperature (°C): -25 to +55 (no icing)
- Power Supply Voltage (V) : AC/DC24
- Rated Voltage (V): AC/DC24 AC100 to 240
- Series: G9SA
- Width (mm): 45
Daftar Harga safety relay Terbaru November 2026
| OMRON Safety Relay Socket (Soket Relai) | Rp109.900 |
| Schneider Electric Zelio Control (Relai Kontrol) | Rp329.900 |
| OMRON Shared Socket Rectangular Socket P7S/P7SA | Rp379.900 |
| OMRON Safety Relay G7SA (Relai Pengaman) | Rp339.900 |
| Schneider Electric Harmony XB4 Series | Rp46.900 |
| monotaro Group Terminal Block | Rp74.000 |
| Kabelindo Power Cable NYA Series (Kabel Listrik) | Rp27.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| MASPRO (MASPRO DENKOH) High-Performance UHF Antenna | Rp1.299.900 |
| ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik) | Rp639.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/06P105952006-1.jpg)
/hlP102074633-43.jpg)

/raP105951982-1.jpg)


/mlP107411813-1.jpg)
/h1P103242613-1.jpg)
%20High-Performance%20UHF%20Antenna/2sP111000100-1.jpg)
/n4P106390832-1.jpg)
/ldP105952769-1.jpg)

%20(Kabel%20Instalasi)/2cP108186084-2.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)